Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

P9984

Hirschmann® pipetus® rechargeable pipette controller

with USA plug, AC/DC input 115 V AC

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500

material

plastic
silicone

feature

CSA approved

manufacturer/tradename

Hirschmann 9908200

availability

not available in EU

volume

0.1-200 mL

Looking for similar products? Visit Product Comparison Guide

General description

A high tech, light weight (200 g), ergonomically designed pipette pump with complete control at a single glance - the colored LCD display is the control center for all features of the new pipettus-akku:

  • Rechargeable battery, up to 50 hour use, with charge indicator
  • Use with volumetric, serological and plastic pipettes, volumes 0.1 to 200 mL
  • Display of selected pipetting mode, EX or blow-out
  • Indication of the selected pipetting speed
  • Buzzer signal sounds when battery capacity reaches below 10%
  • Adjustable suction speed, depending upon volume and viscosity of medium
  • One button operation
  • No trailing wires
  • Fine dosing valve
  • Silicone adapter with exchangeable, internal filter, holds all types of pipettes firm and tight
  • Charges automatically just by inserting into stand

Legal Information

Hirschmann is a registered trademark of Hirschmann Laborgeräte GmbH & Co.
Pipetus is a registered trademark of Hirschmann Laborgeräte GmbH & Co.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service