Recommended Products
description
1 point calibration
Environment: 0-50°C; RH 95%
manufacturer/tradename
Hanna HI98106
pH measuring range
0.00-14.00, resolution: 0.1
accuracy: 0.2
size
175 mm × 41 mm × 23 mm
weight
78 g (2.7 oz)
battery power
4 × 1.4 V, 800 hr life (approx. use)
Looking for similar products? Visit Product Comparison Guide
General description
- Integral combination electrode with shielded bulb
- Protective cap can be filled with water to keep electrode conditioned
- 4 × 1.4 V button cells
- Environment 0-50 degrees C: RH 100%
Hand-held pH meter, pocket-size for portability, with shielded electrode bulb.
Hanna has completely redesigned the popular pHep family of testers to benefit from decades of manufacturing experience. The casing is much more rugged and has been ergonomically enhanced to better fit your hand. The new design of these testers also features a larger LCD so measurements are easier to read from any angle. With the latest innovation in non-clogging fiber junction the new pHep meters last much longer. You can simply pull out 1-2 mm of the junction fiber and completely renew it. The temperature sensor of pHep+ is exposed and hence compensation is performed more rapidly.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service