Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

P9235

Eppendorf® Research® Pro electronic pipette, multichannel

with charging adapter, size 5-100 μL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500
Product P9235 is not currently sold in your country. Contact Technical Service

AC/DC input

110 V / 120 V AC

description

12 channel

feature

electronic

manufacturer/tradename

Eppendorf® 022461494 (USA)
Eppendorf® 4860 000.542 (EU)
Eppendorf® 4860 200.541 (UK)

size

5-100 μL

Looking for similar products? Visit Product Comparison Guide

General description

This pipette provides a wide variety of programmable application parameters, while still remaining simple to use and easy to handle. The styling of the Eppendorf Research pro pipette facilitates fast and accurate performance, with the expected precision and reliability of Eppendorf
• Easy-to-read display screen is set at a 45° angle for easy reference during use
• Motorized piston operation increases reproducibility
• All buttons and controls are large and easily accessible for both right- and left-handed users
• Volume and speed options are controlled with a rocker switch, requiring only a minimal amount of force, avoids potential wrist and hand strain
• Separate tip ejection lever can be adjusted to the most comfortable position for right- and left-handed users
• Fully charged battery performs over 2,000 pipetting cycles reduces downtime
• Automatic shut-off function after 10 minutes of non-use
• Color coded actuate button corresponds with common pipette tip volume sizes
• User-calibratable ideal for use with solutions of different viscosity, density, surface tension, or vapor pressure
• Lower half is removable and autoclavable at 121 °C for simplified decontamination
• Quick recharge NiMH battery-performs up to 200 pipetting strokes after recharging only 30 minutes
• For each program, 10 individual aspirating and dispensing speeds can be programmed

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
Eppendorf Research is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service