Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

P8677

Sigma-Aldrich

Pipette canisters

For 25 mL pipettes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500
eCl@ss:
32070201
NACRES:
NB.01

size

67 mm × 67 mm × 457 mm

Looking for similar products? Visit Product Comparison Guide

General description

Heavy gauge, satin finish stainless steel. Square cross-section permits easy autoclaving and storage. Silicone pads inside top and bottom minimize chipping of pipette tips.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service