Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

P4858

Hamilton® Softgrip® adjustable volume pipette

volume 0.2-2.0 μL, resolution: 0.002 μL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500
NACRES:
NB.01

feature

electronic: no
single-channel

packaging

pack of 1 ea

manufacturer/tradename

Hamilton 55019-30

10% volume accuracy measuring range

accuracy: 8.00%, precision: 4.00%

100% volume accuracy measuring range

accuracy: 1.20%, precision: 0.60%

volume measuring range

0.2-2.0 μL, resolution: 0.002 μL

volume

2.0 μL

color

aqua

Looking for similar products? Visit Product Comparison Guide

General description

SoftGrip pipettes set new standards for quality, precision, and comfort in manual pipetting. The soft, non-slip handle minimizes fatigue associated with repetitive, pipetting motions and its ergonomic shape is sized to perfectly fit your hand. The sloped plunger button is designed with a short stroke and low spring tension to reduce hand strain and motion.

The separate, easy-to-reach, tip ejector button is yet another convenient feature of these state-of-the-art pipettes. You′ll feel these proven differences:

  • 50% less actuation force with a corresponding reduction in risk factors associated with musculoskeletal disorders, such as carpal tunnel syndrome
  • Less user fatigue due to the soft ergonomic shape and lower plunger forces
  • Less discomfort in the hand and wrist as compared to other pipettes during prolonged use

Every SoftGrip pipette is calibrated at Hamilton with standards traceable to NIST. A certificate of calibration documenting accuracy and precision is provided in the package along with non-wettable recalibration labels for field service and recalibration.

Legal Information

Hamilton is a registered trademark of Hamilton Co.
Softgrip is a registered trademark of Hamilton Co.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service