Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

P3268

Sigma-Aldrich

L-Proline–Agarose

saline suspension

Sign Into View Organizational & Contract Pricing


About This Item

MDL number:
UNSPSC Code:
23151817

form

saline suspension

extent of labeling

2-10 μmol per mL

matrix

4% beaded agarose

matrix activation

cyanogen bromide

matrix attachment

amino

matrix spacer

1 atom

storage temp.

2-8°C

Physical form

Suspension in 2.0 M NaCl containing 0.02% thimerosal

Storage Class

10 - Combustible liquids

wgk_germany

WGK 3

flash_point_f

Not applicable

flash_point_c

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service