Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

P1438

Millipore

Filter membranes, Durapore® PVDF

pore size 0.22 μm, diam. 47 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104900
NACRES:
NB.24

manufacturer/tradename

Millipore GVWP04700
Millipore GVWP4700

diam.

47 mm

pore size

0.22 μm pore size

Looking for similar products? Visit Product Comparison Guide

General description

Durapore hydrophilic membranes are ideal for clarification of protein solutions. Protein binding is on the order of 1 μg/cm2, two orders of magnitude lower than nylon, nitrocellulose, or PTFE.
Autoclavable to 135°C.
Excellent chemical compatibility (except ketones, esters, amines, trifluoroacetic acid).

Legal Information

Durapore is a registered trademark of Merck KGaA, Darmstadt, Germany

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service