Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

NEUR1050

Sigma-Aldrich

Neuronal Medium - 50mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352200

sterility

sterile

form

liquid

technique(s)

cell culture | mammalian: suitable

shipped in

dry ice

storage temp.

−20°C

Components

Supplement A
Supplement B
Supplement C

Storage Class

10 - Combustible liquids


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service