Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

M6561

Greiner 384 well plates, polystyrene

flat bottom clear polystyrene wells, sterile

Synonym(s):

384 multiwell plates, 384 well microplates, 384 well microtiter plates, 384 well plates

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122107
NACRES:
NB.22

material

flat bottom clear polystyrene wells
white polystyrene

sterility

sterile

feature

lid: no

packaging

case of 40

manufacturer/tradename

Greiner 781094

maximum volume

131 μL

size

384 wells

working volume

110 μL

binding type

Tissue Culture (TC)-treated surface
high binding surface

Looking for similar products? Visit Product Comparison Guide

General description

CELLSTAR®, 384W microplate, with an optimal working volume of 15-110 μL; maximum well capacity of 131 μL. Growth area: 10 mm(2)
Greiner multiwell plates are available in the standard multiwell plate footprint and offer excellent optical properties. These plates are DNAse /RNAse free and non-pyrogenic as deteremined by LAL method (< 0.06 EU/mL). Appropriate for general purposes, such as optical measurements, photography, and microscopy, due to the high transparency of polystyrene plates.

Other Notes

384 well flat (F) solid bottom microtiter plate, without lid, rounded square well design, alphanumeric well coding; length: 127.76 +/- 0.15 mm; width: 85.48 +/- 0.15 mm; curvature: approx.150 μm.

Suitability

White plates minimize cross talk in luminescence procedures. μClear film improves Luminescence; Fluorescence; Cell monitoring; Transmission; and Imaging by reducing background, cross-talk and autofluorescence. Suitable for cell work. Free of detectable DNase/RNase, human DNA and pyrogens.

Legal Information

CELLSTAR is a registered trademark of Greiner Bio-One GmbH

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service