Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

M6520

SAFC

MCDB 110 Medium

With trace elements, L-glutamine and 25mM HEPES, powder, suitable for cell culture

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352200

sterility

sterile

form

powder

technique(s)

cell culture | mammalian: suitable

components

HEPES: 5.958 g/L (25mM)
L-glutamine: 0.3653 g/L
phenol red: 0.001242 g/L
glucose: 0.72064 g/L (Dextro)
sodium pyruvate: 0.11 g/L

shipped in

ambient

storage temp.

2-8°C

Application

Originally developed for the long term growth of WI-38, MRC-5, and other human diploid fibroblast-like cells.

Quantity

Formulated to contain 15.2 grams of powder per liter of medium.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service