HS2862HE
TrueNorth® Upright Freezer Rack
for 2" boxes, 5 x 3 configuration, stainless steel
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41106300
Recommended Products
material
stainless steel
feature
5 x 3 configuration
L × W × H
16.4 × 5.5 × 11 in.
Looking for similar products? Visit Product Comparison Guide
General description
- TrueNorth® Upright Freezer Racks are ideal for safely storing the samples.
- Choose from a wide selection of corrosion-resistant stainless-steel racks that are compatible with major brands of upright and chest freezers.
- Features handle at each end accomodate freezers with right or left handed doors for easy use.
- Compatible with 6 in. (15.2 cm), or smaller boxes
Choose from a wide selection of corrosion resistant stainless steel racks that are compatible with major brands of upright and chest freezers.
All have handles for easy use.
All have handles for easy use.
Legal Information
TrueNorth is a registered trademark of Heathrow Scientific LLC
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service