Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

HS2862AC

TrueNorth® Chest Freezer Rack

for 2" boxes, 11 x 1 configuration, stainless steel

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122806

material

stainless steel

feature

11 x 1 configuration
Holds 11 x boxes (2 in.)

manufacturer/tradename

Heathrow Scientific HS2862AC

technique(s)

cryopreservation: suitable

L × W × H

5.5 × 5.5 × 24.1 in.

size

141x141x613 mm

Looking for similar products? Visit Product Comparison Guide

General description

Choose from a wide selection of corrosion resistant stainless steel racks that are compatible with major brands of upright and chest freezers.
All have handles for easy use.

Legal Information

TrueNorth is a registered trademark of Heathrow Scientific LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service