Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

HS20521C

Multi-Channel Solution Basin

working volume 55 mL, white polystyrene, sterile, pk of 50

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122800
NACRES:
NB.01

material

white polystyrene

sterility

sterile

packaging

pk of 50

L × W × H

145 × 85 × 25 mm

working volume

55 mL

Looking for similar products? Visit Product Comparison Guide

General description

Multi-channel reservoirs are superior in every way with thicker walls, crush-resistant "turrets" at the corners, easy pour spouts, 25 mL graduation marks, and tabs to prevent stacked reservoirs from sticking together.

Features and Benefits

  • tapered reservoir bottoms form into a narrow trough to aid full sample recovery
  • sterile versions are individually sealed in sani-tear packets
  • disposable



Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service