HS120380
TrueNorth® Flatpack PP Freezer Boxes
Holds 144 x 0.2 mL tubes, blue, pk of 10
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41123300
NACRES:
NB.22
material
polypropylene
feature
Holds 144 x 0.2 mL tubes
packaging
pk of 10
manufacturer/tradename
Heathrow Scientific HS120380
technique(s)
cryopreservation: suitable
well diam.
7.9 mm
color
blue
Looking for similar products? Visit Product Comparison Guide
General description
Reusable, economical and moisture resistant plastic freezer boxes.
Legal Information
TrueNorth is a registered trademark of Heathrow Scientific LLC
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service