Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

HS120357

TracRack® Storage Rack

Micro, holds 64 x 0.5 mL or 96 x 0.2 mL tubes, polypropylene

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122804
NACRES:
NB.22

material

polypropylene

feature

Holds 64 x 0.5 Ml
Holds 96 x 0.2 mL tubes

packaging

pack of 1 ea

manufacturer/tradename

Heathrow Scientific HS120357

technique(s)

PCR: suitable

well diam. × diam.

5.1 mm × 7.8 mm

Looking for similar products? Visit Product Comparison Guide

General description

Take what you need and store the rest. Removing and working with samples from cold storage has never been easier. Eliminate the hassle of taking an entire rack of samples out of cold storage with the tracrack that enables lab professionals to remove one row of samples at a time.
Eight individual segments are nested in a 2" polypropylene film box that allows users to easily open, identify and remove only the segments of samples needed.
Once the segments are removed, simply replace the box lid and leave the remaining samples in storage.
Each tube segment is made from durable polypropylene and allows for easy working while saving valuable counter space.
Two versions are available, tracrack that accomodates 1.5-2 mL cyro and micro centrifuge tubes, and the reversible tracrack micro which will hold 64 x 0.5 mL microtubes on one side and 96 x 0.2 mL micro tubes on the other.

Features and Benefits

  • segments made from polypropylene
  • eight segments per box
  • outer box is made from thin film polypropylene material
  • store down to temperatures of -80C
  • moisture resistant, significantly reducing the change of mold
  • removable segments allow outer shell to be used for storage of other small laboratory products
  • light tight box for light sensitive materials
  • 2" box fits in standard freezer racks

Legal Information

TracRack is a registered trademark of Heathrow Scientific LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service