Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

HS120167

Tube rack with rotating shelf, for 5/15 mL or 16 mm tubes

purple to natural

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122804
NACRES:
NB.12

feature

Holds 40 x 5, 15 or 16 mL tubes

packaging

pack of 1 ea

manufacturer/tradename

Heathrow Scientific HS120167

size

309x107x77 mm

color

purple to natural

Looking for similar products? Visit Product Comparison Guide

General description

Rotate with ease to accommodate your needs

With bench top space at a premium, it′s important for research and clinical labs working across a range of applications to efficiently use the space available. Unlike other tube racks, these multi-purpose racks are specifically designed with the flexibility to hold multiple tube sizes firmly in place to assist technicians constantly alternating between sample vessels.

The rack incorporates two moving hinged shelves that can be rotated to an up or down position to accommodate the size of the tube being used. When working with samples, the shelves can be rotated to an angle position to facilitate more comfortable pipetting and allow better visibility. The tube rack wells have a unique teardrop design that enables easier insertion and better retention of tubes over traditional designs.

The 5 mL/15 mL/16mm Tube Rack rotates with ease to accommodate your needs. This multi-purpose rack is designed with the flexibility to hold 20 - 5 mL, 20 - 15 mL or 16mm tubes OR to hold 40 - 5 mL, 40 - 15 mL or 16 mm tubes. The rack incorporates two moving hinged upper shelves that can be rotated to an up or down position to accommodate the size of the tube being used. In addition, the rack can also hold clinical tubes of a similar diameter (16 mm) and height.

Additional Features:
  • Ergonomic handles for ease of transporting the rack
  • Molded grid on both sides of the shelves for quick sample identification and retrieval
  • Autoclavable
  • US Patent Pending


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service