GN952700
Greiner bottle, medium, square
PET, 1000 mL, sterile
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121800
material
PET bottle
clear bottle
narrow-mouth bottle
square bottle
feature
autoclavable: no
cap
packaging
pack of 24 ea
manufacturer/tradename
Greiner 952700
availability
available only in China
capacity
500 mL
Looking for similar products? Visit Product Comparison Guide
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service