Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

GN682078

Greiner roller bottle

with filter, 122 x 500 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122105
Pricing and availability is not currently available.

material

clear bottle
narrow-mouth bottle
polystyrene bottle
round bottle

feature

autoclavable: no
cap

packaging

pack of 12 ea

manufacturer/tradename

Greiner 682078

availability

available only in China

capacity

4,720 mL

diam. × H

122 mm × 500 mm

Looking for similar products? Visit Product Comparison Guide

Legal Information


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service