GN682025
Greiner CELLMASTER™ roller bottle
1700 cm2, 122 x 500 mm, 5.0 L, TC treated, sterile
Synonym(s):
Greiner CELLMASTER™ roller bottles
About This Item
material
clear bottle
narrow-mouth bottle
polystyrene bottle
round bottle
sterility
sterile
feature
autoclavable: no
cap
graduations
ID field
short smooth surface, TC-treated
packaging
pack of 24 ea
manufacturer/tradename
Greiner 682025
availability
available only in China
capacity
5030 mL
diam. × H
122 mm × 500 mm
Looking for similar products? Visit Product Comparison Guide
General description
Material:
Bottle: Polyethylene Terephthalate
Cap: High Densiity Polyethylene
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service