Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

GN662174

Greiner microplate

24 well, 17.8 x 16 mm, black

Synonym(s):

24 well microplate, 24 well plate, cell culture plate

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
material:
black
size:
24 wells
Pricing and availability is not currently available.

material

black

packaging

pack of 144 ea

manufacturer/tradename

Greiner 662174

availability

available only in China

size

24 wells

suitability

suitable for (cell culture)

Looking for similar products? Visit Product Comparison Guide

General description

  • Greiner microplates are ideal for storing active agents, patient samples, DNA/RNA or stock cultures.
  • Polypropylene material can withstand a high temperature (-196 to +121°C) and are chemically resistant.
  • Nonpyrogenic plates are free of detectable DNase, RNase, human DNA.
  • Features alphanumeric well coding for identification.
  • Sealable with adhesive films and heat sealers for long-term and secure sealing.

Legal Information


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service