Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

GN606190

Greiner CELLSTAR® Shorty pipettes

volume 5 mL, 1/10 mL graduations, blue nozzle

Synonym(s):

Greiner Shorty pipettes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500
Pricing and availability is not currently available.

packaging

pack of 200 ea

manufacturer/tradename

Greiner 606190

availability

available only in China

measuring range

accuracy: 0.1 mL

capacity

5 mL

Looking for similar products? Visit Product Comparison Guide

General description

Short-format pipettes made of high-grade polystyreneguarantees maximum clarity. Provided with colour codes accordingto international standards. Expiry date and lot number are printed on eachsingle packaging unit. All pipettes are supplied with a filter for protectionagainst the suction of liquid into the pipetting device. Individually wrappedin paper/plastic, with peel-off function and additional breakthrough function.

Features and Benefits

  • Sterile
  • Free detectable DNase, human DNA, RNase
  • Non cytotoxic and non pyrogenic

Legal Information

CELLSTAR is a registered trademark of Greiner Bio-One GmbH

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service