Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

GERPN11650

Hypercassette

neutral, W × L 10 in. × 12 in.

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41100000
NACRES:
NB.22

material

neutral

feature

wetted part: no

packaging

pkg of 1 ea

manufacturer/tradename

Cytiva RPN11650

W × L

10 in. × 12 in.

Looking for similar products? Visit Product Comparison Guide

Legal Information

Hypercassette is a trademark of Cytiva

Storage Class

13 - Non Combustible Solids


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service