Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

GEHE33815

GE HE33 mini submarine unit

complete, basic, size 8 well, thickness 1.5 mm, gel size 7 cm × 10 cm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41105300
NACRES:
NB.22

packaging

pack of 1 ea

manufacturer/tradename

Cytiva Article No. 80-6052-45
Cytiva HE33-8-1,5

gel size

7 cm × 10 cm

size

8 well

thickness

1.5 mm


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service