Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

GE80648869

GE Ettan DALT gel caster cassette

gel size 20 cm × 26 cm × 0.15 cm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41105300
NACRES:
NB.22

packaging

pack of 1 ea

manufacturer/tradename

Cytiva 80-6488-69
Cytiva Article No. 80-6488-69

gel size

20 cm × 26 cm × 0.15 cm

spacer thickness

1.5 mm

Legal Information

Ettan is a trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service