Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

GE29-0588-07

Untagged package

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352200
NACRES:
NA.56

manufacturer/tradename

Cytiva

General description

The Untagged package allows you to combine cation and anion exchange in combination with gel filtration to develop and optimize a purification protocol form most untagged or native proteins.

Contents
HiTrap Q HP (1 × 1 ml)
HiTrap SP HP (1 × 1 ml)
HiPrep 16/60 Sephacryl S-200 HR

The package contains HiTrap SP HP (cation exchanger) and HiTrap Q HP (anion exchanger) columns (one each), which have high loading capacities over a broad pH range, and can be used individually or in combination. HiPrep Sephacryl is a high performance gel filtration column, with a fractionation range suitable for most proteins.

Storage and Stability

Please be aware this product may be shipped 90 days before the expiration date. For more information on the batch specific expiration date, please contact technical service.
Store at 4 to 30 °C ()

Pictograms

Flame

signalword

Warning

hcodes

Storage Class

3 - Flammable liquids


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service