GE29-0362-32
Superdex® 200 PC 3.2/300
Cytiva 29-0362-32, column L × I.D. 30 cm × 3.2 mm, 13 μm avg. part. size
About This Item
material
borosilicate glass column
titanium frit
mol wt
10000-600000 Da (globular proteins)
packaging
pkg of 1 ea
manufacturer/tradename
Cytiva 29-0362-32
availability
not available in USA, Canada and Puerto Rico
parameter
<50 mL sample volume
0.01-0.1 mL/min flow rate
1.5 Mpa max. pressure (217 psi)
column L × I.D.
30 cm × 3.2 mm
avg. part. size
13 μm
working range
3-12
separation technique
size exclusion (SEC)
General description
Features and Benefits
- Excellent choice for the polishing step in a purification procedure.
- Precision columns (PC) for micropurification and analysis: sample volumes of 4 - 50 μL.
- Easy and predictable scale-up.
- Excellent reproducibility and durability.
- New hardware design for convenient direct connection to high performance chromatography systems such as ÄKTA design.
Suitability
Storage and Stability
Analysis Note
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service