Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

GE28-9375-48

HiPrep 16x10, Capto Q

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151817
NACRES:
NA.56
Product GE28-9375-48 is not currently sold in your country. Contact Technical Service

manufacturer/tradename

Cytiva

bed size

16 mm × 100 mm

bed volume

20 mL

column I.D.

16 mm

matrix

highly cross-linked agarose with dextran surface extender

particle size

std dev 90 μm

cleaning

2-14

working range

2-12

suitability

suitable for bioprocess medium

Storage and Stability

Please be aware this product may be shipped 90 days before the expiration date. For more information on the batch specific expiration date, please contact technical service.
Store at 4 to 30 °C (20% Ethanol)

pictograms

Flame

signalword

Warning

hcodes

Storage Class

3 - Flammable liquids


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service