GE28-9205-04
Superdex® 75 5/150 GL
Cytiva 28-9205-04, column L × I.D. 15 cm × 5 mm, 13 μm avg. part. size
About This Item
Recommended Products
material
borosilicate glass column
polypropylene filter
mol wt
3000-70000 Da (globular proteins)
packaging
pkg of 1 ea
manufacturer/tradename
Cytiva 28-9205-04
parameter
0.15-0.6 mL/min flow rate
1.8 Mpa (261 psi)
4-50 mL sample volume
bed volume
3 mL
column L × I.D.
15 cm × 5 mm
matrix
dextran composite
avg. part. size
13 μm
cleaning
1-14
working range
3-12
separation technique
size exclusion (SEC)
General description
Application
Suitability
Storage and Stability
Analysis Note
Legal Information
signalword
Warning
hcodes
Storage Class
"" - ""
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service