Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

GE28-4024-02

Plasmidselect Xtra

Cytiva 28-4024-02, pack of 200 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
47101511
NACRES:
NA.56
Pricing and availability is not currently available.

ligand

2-mercaptopyridine

packaging

pack of 200 mL

manufacturer/tradename

Cytiva 28-4024-02

matrix

cross-linked agarose

particle size

24-44 μm

avg. part. size

34 μm

cleaning in place

2-13

working range

3-11

suitability

suitable for bioprocess medium

Related Categories

General description

PlasmidSelect Xtra is a thiophilic aromatic adsorption chromatography resin with a selectivity that allows supercoiled covalently closed circular forms of plasmid DNA to be separated from open circular forms.

Features and Benefits

  • PlasmidSelect Xtra allows for generic purification of supercoiled plasmid DNA.
  • PlasmidSelect Xtra allows for consistent purification results when scaling up from research scale to cGMP production.
  • Available in convenient prepacked formats for research, process development and quantitative and qualitative analysis of supercoiled plasmid DNA.
  • The hydrophilic nature of the base matrix ensures low levels of non-specific binding.
  • This resin is a BioProcess resin supported for industrial applications.

Storage and Stability

Please be aware this product may be shipped 90 days before the expiration date. For more information on the batch specific expiration date, please contact technical service.
Store at 4 to 30 °C (20% Ethanol)

Analysis Note

To view the Certificate of Analysis for this product, please visit www.cytiva.com.

pictograms

Flame

signalword

Warning

hcodes

Storage Class

3 - Flammable liquids


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service