Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

GE17-5484-12

HiTrap® 5 x 5 ml Capto Phenyl ImpRes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151817
NACRES:
NA.56
Product GE17-5484-12 is not currently sold in your country. Contact Technical Service

bed size

16 mm (25 mm)

bed volume

5 mL

column I.D.

16 mm

General description

HiTrap Capto Phenyl ImpRes is prepacked with BioProcess Capto Phenyl ImpRes media for screening and small-scale protein purifications using hydrophobic interaction chromatography.

  • High-throughput medium for intermediate and polishing protein purification, excellent choice for process-scale purification
  • Columns for screening of selectivity, binding and elution conditions, as well as small scale purifications
  • The combined properties of high binding capacity, high flow rate, and low back pressure reduces process cycle times and improves productivity at process scale
  • Excellent chemical stability allows cleaning with all standard CIP solutions, including 1 M sodium hydroxide


Storage and Stability

Please be aware this product may be shipped 90 days before the expiration date. For more information on the batch specific expiration date, please contact technical service.

Legal Information

HiTrap is a registered trademark of Cytiva

pictograms

Flame

signalword

Warning

hcodes

Storage Class

3 - Flammable liquids


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service