Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

GE17-5465-08

HiTrap® 5 x 1 ml, Capto Octyl

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151817
NACRES:
NA.56
Product GE17-5465-08 is not currently sold in your country. Contact Technical Service

form

prepacked column

crosslinking

cross-linked

manufacturer/tradename

Cytiva

storage condition

(20% Ethanol)

parameter

-44 psi max. pressure (flow rate = 1 mL/min)

technique(s)

liquid chromatography (LC): suitable

matrix

Highly cross-linked agarose, spherical

matrix active group

Octyl functional group

particle size

(~75 µm)

operating pH

3-13

capacity

binding capacity( ~ 25 mg BSA/mL resin)

separation technique

hydrophobic interaction (HIC)

Storage and Stability

Please be aware this product may be shipped 90 days before the expiration date. For more information on the batch specific expiration date, please contact technical service.

Legal Information

HiTrap is a registered trademark of Cytiva

pictograms

Flame

signalword

Warning

hcodes

Storage Class

3 - Flammable liquids


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service