Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

GE17-5451-08

HiTrap® 5x1 ml Capto Phenyl (high sub)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NA.56
Product GE17-5451-08 is not currently sold in your country. Contact Technical Service

manufacturer/tradename

Cytiva

bed size

7 mm × 25 mm

bed volume

1 mL

column I.D.

7 mm

matrix

highly cross-linked agarose

particle size

75 μm

cleaning

2-14

working range

3-13

suitability

suitable for bioprocess medium

General description

Capto Phenyl (High sub) and Capto Butyl are hydrophobic interaction chromatography (HIC) media used in the capture and intermediate stages of protein purification

  • Aromatic ligand coupled with a flexible spacer for laboratory and process applications requiring a HIC medium with medium to high hydrophobicity
  • Highly rigid matrix enables high flow rates, long bed heights and faster throughput
  • Improves productivity and process economy in downstream operations
  • Narrow specification range ensures robust performance in sensitive processes
  • Excellent chemical stability allows cleaning with all standard CIP solutions, including 1 M sodium hydroxide



Storage and Stability

Please be aware this product may be shipped 90 days before the expiration date. For more information on the batch specific expiration date, please contact technical service.
Store at 4 to 30 °C (20% Ethanol)

Legal Information

HiTrap is a registered trademark of Cytiva

pictograms

Flame

signalword

Warning

hcodes

Storage Class

3 - Flammable liquids


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service