Recommended Products
ligand
-OCH2CH(OH)CH2OCH2CH(OH)CH2SO3-
description
Ion Exchanger Type (Methyl sulfonate strong cation)
packaging
pkg of 8 mL
parameter
580 psi
bed size
10 mm × 100 mm
bed volume
8 mL
column I.D.
10 mm
matrix
monodisperse porous polystyrene/divinyl benzene beads
matrix active group
methyl sulfonate phase
avg. part. size
10 μm
cleaning
1-14
working range
2-12
separation technique
cation exchange
General description
The Tricorn columns offer high-resolution separations with greater loading capacity but slightly lower resolution than MiniBeads columns.
Features and Benefits
- Monodisperse 10 μm porous beads yield high resolution, dynamic capacity, reproducibility, and durability.
- Maximum resolution is achieved from the efficiency of small, perfectly spherical monodispersed particles optimally packed in columns coupled with the excellent selectivities of the Q ion exchangers.
- Compatible with AKTA design, FPLC™ System, and other high-performance LC systems.
- MonoBeads are also available as Mono P® for chromatofocusing
Storage and Stability
Analysis Note
Other Notes
Legal Information
signalword
Warning
hcodes
Storage Class
3 - Flammable liquids
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service