Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

GE17371912

HiTrap® 5 x 5 mL Capto Butyl ImpRes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151817
NACRES:
NA.56
Product GE17371912 is not currently sold in your country. Contact Technical Service

shelf life

Estimated shelf life is 5 years from manufacture date.

manufacturer/tradename

Cytiva

bed size

16 mm × 25 mm

bed volume

5 mL

column I.D.

16 mm

matrix

high-flow agarose

particle size

40 μm

suitability

suitable for bioprocess medium

General description

HiTrap Capto Butyl ImpRes is a ready-to-use column prepacked with BioProcess Capto Butyl ImpRes media for screening and small-scale protein purification using hydrophobic interaction chromatography.

  • Prepacked columns for screening of selectivity, binding and elution conditions, as well as small scale purifications.
  • High-throughput chromatography medium for intermediate and polishing steps in a downstream protein purification process.
  • Excellent chemical stability allows cleaning with all standard CIP solutions, including 1 M sodium hydroxide.
  • High binding capacity, high flow rate, and low back pressure reduces process cycle times and improves productivity at process scale.

Storage and Stability

Please be aware this product may be shipped 90 days before the expiration date. For more information on the batch specific expiration date, please contact technical service.
Store at 4 to 30 °C (20% Ethanol)

Legal Information

HiTrap is a registered trademark of Cytiva

pictograms

Flame

signalword

Warning

hcodes

Storage Class

3 - Flammable liquids


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service