Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

GE17-1312-01

TEMED

Cytiva 17-1312-01, pack of 25 mL

Sign Into View Organizational & Contract Pricing


About This Item

EC Number:
UNSPSC Code:
12352200
NACRES:
NA.25

form

liquid

feature

wetted part: no

packaging

pack of 25 mL

manufacturer/tradename

Cytiva 17-1312-01

color

Colorless

solubility

acetone: soluble
cold water: soluble (Soluble in cold water and hot water)
methanol: soluble

storage temp.

2-8°C

General description

PlusOne TEMED.

Application

TEMED is a catalyst for the polymerization of acrylamide when used with ammonium persulfate.

Analysis Note

To view the Certificate of Analysis for this product, please visit www.cytiva.com.

pictograms

Corrosion

signalword

Danger

Storage Class

3 - Flammable liquids

wgk_germany

WGK 1

flash_point_f

61.7 °F - closed cup

flash_point_c

16.5 °C - closed cup


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Protocols

This page describes typical rehydration solutions for use in gel electrophoresis with Cytiva products.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service