Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

GE17-1304-02

Methylenebis Acrylamide

Cytiva 17-1304-02, pack of 100 g

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352200
NACRES:
NA.25

form

solid

feature

wetted part: no

packaging

pack of 100 g

manufacturer/tradename

Cytiva 17-1304-02

color

White

pH range

5.5-7.0

solubility

acetone: soluble (Slightly soluble in acetone)
cold water: soluble (Soluble in cold water and hot water)

storage temp.

2-8°C

General description

PlusOne N,N′-Methylenebisacrylamide is a general cross-linker used with acrylamide for PAGE techniques. It is available as a dry powder and a premixed solution.

Analysis Note

To view the Certificate of Analysis for this product, please visit www.cytiva.com.

pictograms

Exclamation mark

signalword

Warning

hcodes

Storage Class

13 - Non Combustible Solids


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Protocols

This page describes typical rehydration solutions for use in gel electrophoresis with Cytiva products.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service