Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

GE17-0946-10

Octyl Sepharose Fast Flow

Cytiva 17-0946-10, pack of 25 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
13111000

ligand

octyl

packaging

pack of 25 mL

manufacturer/tradename

Cytiva 17-0946-10

matrix

4% cross-linked agarose

particle size

45-165 μm

average diameter

90 μm

cleaning in place

2-14

working range

3-13

suitability

suitable for bioprocess medium

General description

Octyl Sepharose 4 Fast FLow is a well established, standard aliphatic hydrophobic interaction chromatography (HIC) medium for capture and intermediate purification of larger proteins.

Application

Octyl Sepharose 4 Fast FLow is part of the Sepharose Fast FLow HIC platform, which has been an industrial standard for HIC chromatography during recent decades.
This resin is based on cross-linked 4% Agarose. The aliphatic ligand is immobilized to the base matrix with an ether linkage. The ligand contains no charged groups, making true hydrophobic interaction chromatography possible, without interfering ionic effects.
Octyl Sepharose 4 Fast FLow is available in a range of different bulk pack sizes and convenient pre-packed formats for easy scale-up and process development.


As member of the BioProcess media range, Octyl Sepharose 4 Fast FLow meets industrial demands with security of supply and comprehensive technical and regulatory support

Features and Benefits

  • Aliphatic HIC media based on Sepharose Fast FLow base matrix derivatized via uncharged, chemically-stable ether linkages.
  • The octyl derivative adds a different and complementary selectivity to the Sepharose Fast FLow HIC product family
  • Optimized for the separation of larger Proteins in capture and intermediate purification steps
  • BioProcess medium supported for industrial applications and well established in approved processes

Storage and Stability

Please be aware this product may be shipped 90 days before the expiration date. For more information on the batch specific expiration date, please contact technical service.
Store at 4 to 30 °C (20% Ethanol)

Analysis Note

To view the Certificate of Analysis for this product, please visit www.cytiva.com.

Legal Information

Sepharose is a trademark of Cytiva

Pictograms

Flame

signalword

Warning

hcodes

Storage Class

3 - Flammable liquids


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service