GE17-0409-05
HiTrap® Chelating High Performance
Cytiva 17-0409-05, pack of 100 × 5 mL
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
13111000
NACRES:
NA.56
Recommended Products
ligand
iminodiacetic acid
packaging
pack of 100 × 5 mL
manufacturer/tradename
Cytiva 17-0409-05
parameter
<20 mL/min flow rate
42 psi
bed size
16 mm × 25 mm
bed volume
5 mL
column I.D.
16 mm
size
avg. part. size
34 μm
cleaning
2-14
working range
3-13
General description
HiTrap® Chelating HP is prepacked with Chelating Sepharose™ High Performance. The medium is charged with the metalion of your choice for Immobilized Metal ion Affinity Chromatography (IMAC) and subsequent purification of polyhistidine tagged proteins.
Application
HiTrap® Chelating HP is a prepacked ready to use, column for preparative affinity chromatography. The special design of the column, together with the matrix, provide fast, simple and easy separations in a convenient format. The columns can be operated with a syringe, peristaltic pump or liquid chromatography system such as ÄKTAdesign or FPLC™ System
Features and Benefits
- For optimizing purification of histidine-tagged Proteins using different kinds of metal ions.
- Conveniently charge with your metal of choice.
- Iminidoacetic acid coupled to Sepharose™ High Performance.
- Purifying Proteins with exposed histidine groups via metal ion complex formation.
- Simple operation with a syringe, pump or chromatographic system such as ÄKTA® design or FPLC™ System.
- Packed with Chelating Sepharose™ High Performance
- Simple operation with a syringe, pump or chromatographic system such as ÄKTATMdesign or FPLCTM System
Storage and Stability
Please be aware this product may be shipped 90 days before the expiration date. For more information on the batch specific expiration date, please contact technical service.
Store at 4 to 30 °C (20% Ethanol)
Analysis Note
To view the Certificate of Analysis for this product, please visit www.cytiva.com.
Other Notes
The pressure over the packed bed varies depending on a range of parameters such as the characteristics of the chromatography medium and the column tubing used.
Legal Information
FPLC is a trademark of Cytiva
HiTrap is a registered trademark of Cytiva
Sepharose is a trademark of Cytiva
ÄKTA is a registered trademark of Cytiva
signalword
Warning
hcodes
Storage Class
3 - Flammable liquids
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service