Skip to Content
MilliporeSigma
All Photos(2)

Key Documents

GBL103430

Grace Bio-Labs CultureWell coverglass inserts, with 4 chambered coverglasses

wells, 3, well diam. × thickness 9.5 mm × 1 mm, well volume 300-500 μL

Synonym(s):

chambered coverglass, cover slides

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122600
NACRES:
NB.22

material

borosilicate glass backing
clear polystyrene lid
clear silicon chamber
colorless

sterility

(sterile)
sterile

feature

wells 3

manufacturer/tradename

Grace Bio-Labs 103430

external L × W

127.5 mm × 85.5 mm

well area

0.7 cm2

well diam. × thickness

9.5 mm × 1 mm

well volume

300-500 μL

wells

4 x 3

Looking for similar products? Visit Product Comparison Guide

General description

Grace Bio-Labs CultureWell inserts are comprised of four chambered coverglass assembled in a disposable frame which is placed in a standard 86 mm x 128 mm culture plate. All inserts and chambered coverglasses are sterile and ready to use. The stabilizing insert design and accessory hardware allow fragile coverglass to be easily integrated into protocols for high throughput (HTS applications) handling of microscope slides and SBS compliant microtiter plates.

Additional compartimentalization an be achieved with Silicone Well Dividers.

Application

High resolution microscopy
Fluorescent imaging
Immunohistochemistry

Legal Information

Culturewell is a trademark of Grace Bio-Labs, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service