Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

F8392

Supelco

Flow adapter for Luer lock LC columns

column I.D. 1.5 cm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352200
NACRES:
SB.52

technique(s)

LPLC: suitable

column I.D.

1.5 cm

Looking for similar products? Visit Product Comparison Guide

General description

Flow adapters consist of 1/16 in. O.D. FEP tubing, a polyacetal body, a Viton® O-ring seal and a 20 μm porosity HDPE bed support. One replacement bed support is supplied with each flow adapter. One adapter can be combined with a standard Luer Lock, non-jacketed column to make a column with an adjustable bed volume.

Application

Flow adapter for Luer lock LC columns may be used for the conventional high performance liquid chromatography (HPLC) to compare its influence on separation and performance with monolithic columns used in reversed-phase high performance liquid chromatography (RP-HPLC).[1][2]

Legal Information

Viton is a registered trademark of E. I. du Pont de Nemours and Company

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Poly (cyclooctene)-based monolithic columns for capillary high performance liquid chromatography prepared via ring-opening metathesis polymerization
Schlemmer B, et al.
Journal of Chromatography A, 1132, 124-131 (2006)
Evaluation of ring-opening metathesis polymerization (ROMP)-derived monolithic capillary high performance liquid chromatography columns
Gatschelhofer C, et al.
Journal of Chromatography A, 1090, 81-89 (2005)

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service