Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

F8267

Supelco

Flow adapter for Luer lock LC columns

column I.D. 1.0 cm

Sign Into View Organizational & Contract Pricing

Select a Size


Select a Size

Change View

About This Item

UNSPSC Code:
12000000

technique(s)

LPLC: suitable

column I.D.

1.0 cm

Looking for similar products? Visit Product Comparison Guide

General description

Flow adapters consist of 1/16 in. O.D. FEP tubing, a polyacetal body, a Viton® O-ring seal and a 20 μm porosity HDPE bed support. One replacement bed support is supplied with each flow adapter. One adapter can be combined with a standard Luer Lock, non-jacketed column to make a column with an adjustable bed volume.

Legal Information

Viton is a registered trademark of E. I. du Pont de Nemours and Company

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service