Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

F1536

Barnstead/Thermolyne® Dewars, Bio-Cane series

Bio-Cane 34

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103000
NACRES:
NB.22

material

aluminum flask

description

static liquid nitrogen 0.17 L/day (average consumption)
storage 720 vial(s)

manufacturer/tradename

Barnstead International CK509X3
Bio-Cane 34

technique(s)

cryopreservation: suitable

I.D. × depth

18.2 in. (46 cm) × 26.6 in. (68 cm)

capacity

34 L

neck size

3 1/2 in. (9 cm)

Looking for similar products? Visit Product Comparison Guide

General description

A can and cane cryopreservation system with features to meet the requirements of almost any research lab: available in five sizes for small- to large-scale sample storage; unsurpassed temperature uniformity with low liquid nitrogen consumption rates; secure locking hasp prevents unauthorized access; each Biocane vessel includes six stainless steel canisters that accommodate Nalgene CryoCanes or similar storage systems. CryoCanes not included.

Legal Information

Bio-Cane is a trademark of Thermo Fisher Scientific or its subsidiaries
Thermolyne is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service