Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

F151-GS

Sigma-Aldrich

Feline Skeletal Muscle Cell Growth Supplement (50ml x 2)

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
$105.00

$105.00


Check Cart for Availability

Notify Me

Get notified when this item is ready to ship via email.


Select a Size

Change View
1 EACH
$105.00

About This Item

UNSPSC Code:
12352207
NACRES:
NA.71

$105.00


Check Cart for Availability

Notify Me

Get notified when this item is ready to ship via email.

form

liquid

Quality Level

shelf life

1 yr

manufacturer/tradename

Cell Applications, Inc

shipped in

dry ice

storage temp.

−20°C

General description

Added to Basal Medium to create Growth Medium

Quality

Each lot was tested for the ability to support plating, spreading and proliferation

Preparation Note

contained in protocol

Storage Class

10 - Combustible liquids

flash_point_f

Not applicable

flash_point_c

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service