Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

EPU9410-0002

Eppendorf® Innova® C760 ULT Chest Freezer

capacity class 760 L, AC/DC input 208 / 220 V, 60 Hz, US 3-pin plug

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103000

feature

CE compliant
CSA approved
44 max. racks per freezer

manufacturer/tradename

Eppendorf® U9410-0002

parameter

ambient– -85 °C temp. range (pull down is 5.8 hours)

technique(s)

cryopreservation: suitable

W × D × H

205 × 78.5 × 109.2 cm

weight

285 kg

output

750 watts

Looking for similar products? Visit Product Comparison Guide

General description

When it comes to maximizing sample storage capacity, Eppendorf Innova ULT Freezers set the standard. They take advantage of ultra-efficient, ultra-compact vacuum insulation panels which are used in combination with traditional insulation to slim down the freezer wall thickness from 130 mm to 80 mm. These models are ideal for labs short on space.
The Innova line is equipped with reliable heavy-duty compressors (2-stage cascade cooling system). Quick pull-down times enable fast reuse after cleaning/defrosting of the instrument. The freezers have short recovery times after opening as well as built-in voltage stabilizers to provide extra sample safety.
For even higher sample safety, the Eppendorf Innova Chest Freezers can be equipped with CO2/LN2 backup systems and a chart recorder. The TCA-3 temperature monitor system can be used to monitor the freezers remotely.

Application

ULT freezers are suitable for storage and preservation of all types of biological materials/samples:
  • Bacteria
  • Cells
  • Spores
  • Pollens
  • Protozoa
  • Blood components
  • DNA
  • Tissue used in research only
  • Preservation of chemicals or material testing components for a longer period of time

Features and Benefits

  • Vacuum insulation panels allow for increased internal capacity, up to 30 percent more
  • Inner lids are 30 mm thick, constructed from molded insulation
  • Easy-to-read, flush mounted LED control panel and alarm status with integrated SMART PLUS diagnostics
  • SMART PLUS diagnostic system displays error codes allowing accurate diagnoses by engineers over the phone, saving you time and money
  • Special vacuum vent with plunger ergonomically located at waist level to gain immediate access to your freezer
  • Full stainless steel interior for easy cleaning during maintenance and defrost cycles; powder-coated steel exterior
  • Special low-temperature outer door seals allow gaskets to remain flexible at –86 C and prevent ice buildup
  • Password protection of alarm and temperature setpoints to prevent unauthorized setting changes
  • Each freezer slides effortlessly through a standard doorway simplifying installation

Other Notes

Box capacity per freezer
5 cm (2 in) tall boxes: 572
7.5 cm (3 in) tall boxes: 396
10 cm (4 in) tall boxes: 264

Box capacity per rack
5 cm (2 in) tall boxes: 13
7.5 cm (3 in) tall boxes: 9
12.5 cm (4 in) tall boxes: 6

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
Innova is a registered trademark of Eppendorf, Inc. 

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service