EPS44I041001
Eppendorf® Innova S44i Positioning Base
base L 4.1 in. (10.16 cm)
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121800
NACRES:
NB.15
feature
Innova(R) S44i
packaging
pkg of 1 ea
manufacturer/tradename
Eppendorf® S44I041001
base L
4.1 in. (10.16 cm)
Features and Benefits
- Compatible with single unit, 2x stack and 3x stack
- For 2x stack: Stacking kit S44I041003 required in addition
- For 3x stack: Stacking kit S44I041005 required in addition
Legal Information
Eppendorf is a registered trademark of Eppendorf AG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service