Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

EPM1353-0000

Eppendorf® New Brunswick Excella® E25/E25R Incubator Shaker

E25, non refrigerated, orbit diameter 2.5 cm (1 in.), AC/DC input 120 V, 60 Hz, US 3-pin plug

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352200

feature

E25
non refrigerated
orbit diameter 2.5 cm (1 in.)

manufacturer/tradename

Eppendorf® M1353-0000 (US)

parameter

temp. range (ambient +7 to 60°C)
50-400 rpm (speed range)
±0.5 °C (temperature uniformity at 37°C)

W × D × H

127 cm × 77 cm × 105.9 cm

platform size

76 cm × 46 cm

weight

171 kg

Looking for similar products? Visit Product Comparison Guide

General description

floor model

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
Excella is a registered trademark of Eppendorf, Inc. 
New Brunswick is a trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service