Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

EPM1352-0004

Eppendorf® New Brunswick Excella® E24/E24R Incubator Shaker

E24R, refrigerated, orbit diameter 1.9 cm (3/4 in.), AC/DC input 120 V, 60 Hz

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352200

feature

CSA and CE compliant
E24R
orbit diameter 1.9 cm (3/4 in.)
refrigerated

manufacturer/tradename

Eppendorf® M1352-0004 (US)

parameter

(-15 to 60°C)
50-400 rpm (speed range)
±0.5 °C (temperature uniformity at 37°C)

W × D × H

56 cm × 76.2 cm × 61 cm

platform size

46 cm × 46 cm

weight

80 kg

Looking for similar products? Visit Product Comparison Guide

General description

benchtop model

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
Excella is a registered trademark of Eppendorf, Inc. 
New Brunswick is a trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service