Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

EPM1352-0000

Eppendorf® New Brunswick Excella® E24/E24R Incubator Shaker

E24, non refrigerated, orbit diameter 1.9 cm (3/4 in.), AC/DC input 120 V, 60 Hz

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352200

feature

CSA and CE compliant
E24
non refrigerated
orbit diameter 1.9 cm (3/4 in.)

manufacturer/tradename

Eppendorf® M1352-0000 (US)

parameter

(ambient +7 to 60°C)
50-400 rpm (speed range)
±0.5 °C (temperature uniformity at 37°C)

W × D × H

56 cm × 76.2 cm × 61 cm

platform size

46 cm × 46 cm

weight

60 kg

Looking for similar products? Visit Product Comparison Guide

General description

benchtop model

Features and Benefits

  • Broad range of platforms, clamps, and test tube racks enable a variety of workstreams
  • The acrylic lid enhances sample visibility
  • A powerful unicentric counter-balanced drive offers dependable, long-lasting, vibration-free, and quiet operation
  • Easy-to-use keypad with a simple LED display is readily visible
  • Versatile accessory platform can hold flasks, microplate holders, and test tube racks
  • A clear, large lid provides excellent visibility and reduces the need to open it
  • End of the study or setpoint deviations are indicated by audible and visual alarms
  • Acceleration/deceleration circuit protects cells by preventing abrupt starts and stops
  • Temperature, speed, and running time are precisely controlled by microprocessor controls
  • Microprocessor controls for precise adjustment of speed, running time, and temperature.
  • E24 series holds flasks up to 2.8 litres.
  • Unique acceleration/deceleration circuit aids in preventing sudden starts and stops.
  • Timer functionality allowing programmable shaking periods from 0.1 to 99.9 hours, with automatic shutoff.
  • Clear audible and visible alarms to promptly alert users of setpoint deviations ≥ 2 rpm and ≥ 5°C.
  • Precise temperature control and quick temperature recovery are achieved through the utilization of microprocessor feedback controls, an air-tight chamber, and high-velocity fans.
  • In case the high-temperature limit is exceeded, a fail-safe device turns off the heaters to ensure safety.
  • An RS-232 connection is available for data logging purposes.
  • Certification: cETLus, meeting UL, CSA, and CE standards.

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
Excella is a registered trademark of Eppendorf, Inc. 
New Brunswick is a trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service