Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

EPM1344-0020

Eppendorf® New Brunswick I24/I24R Incubator Shaker

I24, non refridgerated, orbit diameter 1 in., AC/DC input 120 V, 50 - 60 Hz, US 3-pin plug, with platform

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352200

feature

CSA and CE compliant
I24
non refridgerated
orbit diameter 1 in.
with platform

manufacturer/tradename

Eppendorf® M1344-0020 (US)

parameter

temp. range (ambient +7 to 60°C)
25-500 rpm (speed range)

W × D × H

56 cm × 76.2 cm × 61 cm

platform size

46 cm × 46 cm

weight

60 kg

Looking for similar products? Visit Product Comparison Guide

General description

benchtop incubator with built-in shaker

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
New Brunswick is a trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service