Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

EPM1324-0008

Eppendorf® New Brunswick I26/I26R Incubator Shaker

I26, non refrigerated, orbit diameter 2.5 cm (1 in.), AC/DC input 120 V, 50 - 60 Hz, US 3-pin plug, with flatform

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104405

feature

CSA and CE compliant
I26
non refrigerated
orbit diameter 2.5 cm (1 in.)
with flatform

manufacturer/tradename

Eppendorf® M1324-0008 (US)

parameter

temp. range (ambient +7 to 60°C)
25-250 rpm (speed range with 3 stacked units)
25-300 rpm (speed range with 1 unit)
25-400 rpm (speed range with 1 unit)
±0.5 °C (Temperature Uniformity at 37 Celsius)

W × D × H

128.3 cm × 77 cm × 70

platform size

46 cm × 46 cm

weight

186 kg

Looking for similar products? Visit Product Comparison Guide

General description

benchtop incubator with built-in shaker

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
New Brunswick is a trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service